Reversible ratchet 3/4 l.503mm 15°RA

Order Code: ZT2470026S

£83.99 Inc VAT (20%)


Description

Lever for reversible clockwise/anticlockwise operation. Sturdy with knurled grip. Acc. to DIN 3122, ISO 3315. Oval head . Matt chrome-plated surface. For sockets, accessories etc. with square drive as per DIN 3120 - D 20, ISO 1174, with locking pin. Chrome-vanadium steel

Specifications for Reversible ratchet 3/4 l.503mm 15°RA
  • Finish
    Matt chrome-plated
  • Product Type
    Reversible Ratchets
  • Material
    Chrome-vanadium steel
  • Standards Met
    DIN 3122, ISO 3315
  • Number of Teeth
    24
  • Length
    500mm
  • Switching Type
    Changeover lever
  • Width
    63mm
  • Return Angle
    15°
  • Height
    54mm
  • Drive Connector Square (Male)
    20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome