Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Hand Socket Accessories
S210 1/2" Drive Medium
By Facom
Order Code:
ZT1006595X
£11.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
11.99
https://www.zoro.co.uk/shop/tools-and-machining/hand-socket-accessories/s210-half-inch-drive-medium/p/ZT1006595X
Add to quotation
Schedule an order and save 5%
View all Hand Socket Accessories
Description
1/2'' Sq. drive extension bar. Chrome finish.
Overall length: 130mm
Specifications
Specifications for S210 1/2" Drive Medium
Drive Type
Square
Drive Size
1/2in
Product Type
Ratchet Handle
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome