Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Hand Socket Accessories
Sliding "T" Handle 1/2" - 250mm Inox
By EGA Master
Order Code:
ZT1166026P
£89.99
each
Inc VAT (20%)
£179.98 minimum order value
Quantity
Price
Discount
1 - 4
£89.99
0%
5 +
£86.39
4%
2
Add to basket
Minimum order quantity: 2.
Get it by
Fri, 17th Jan
In Stock
GBP
179.98
https://www.zoro.co.uk/shop/tools-and-machining/hand-socket-accessories/sliding-incht-inch-handle-half-inch-250mm-inox/p/ZT1166026P
Add to quotation
View all Hand Socket Accessories
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for Sliding "T" Handle 1/2" - 250mm Inox
Length
250mm
Size
1/2in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome