Speed Brace 3/8in Drive TENM380011

Order Code: ZT1294922P

£20.99 Inc VAT (20%)
£21.994.5% off

Order by 2pm, get it Tomorrow

Description

This Teng Tools Speed Brace has a crank-shaped handle used to drive sockets. It is ideally used instead of a ratchet in situations when a lot of turning (i.e., a lot of fasteners) is needed, where it can save substantial time. The speed brace requires ample room to swing the handle and ample access to the fastener heads. Also it can be used occasionally in automotive repair or job shop work. This Speed Brace has a 3/8in square drive. It is manufactured from chrome vanadium steel for strength and durability, and has a satin chrome finish. For comfortable grip, the speed brace has a plastic handle. Specifications Length 380mm (15 in). Drive 3/8 in. Weight 310g.

See full description
Specifications for Speed Brace 3/8in Drive TENM380011
  • MFR Part No.
    M380011C
  • Size
    380mm
  • Type
    Speed Brace
  • Accessory Type
    Speed Brace

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome