Speeder Brace 1/2" Square DR American Pattern

Order Code: ZT1006569X

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 - 19£13.798%
20 +£13.1912%


Description

Rubber grip, for fast nut spinning. Manufactured from high quality chrome vanadium, fully polished finish. Ideal for nut spinning.

Specifications for Speeder Brace 1/2" Square DR American Pattern
  • Overall Length
    425mm
  • Number of Pieces
    1
  • Drive Type
    Square
  • Drive Size
    1/2in
  • Finish/Coating
    Chrome-Plated with a Mirror Finish
  • Product Type
    Speed Brace
  • Material
    Chrome Vanadium Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome