Spinner Handle 1/4" Square DR Polypropylene Grip

Order Code: ZT1005792X

£5.99 Inc VAT (20%)
£6.9914% off
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

1/4" square drive chrome vanadium blade with polypropylene handle and spring loaded ball bearing socket retainer.

Specifications for Spinner Handle 1/4" Square DR Polypropylene Grip
  • Drive Size
    1/4mm
  • Additional Features
    Spring loaded ball bearing socket retainer
  • Drive Type
    Square
  • Material
    Chrome Vanadium Steel
  • Includes
    Tool only
  • Product Type
    Spinner Handle
  • Finish/Coating
    Polished Finish
  • Number of Pieces
    1
  • Overall Length
    150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome