Swivel Handle 3/4" - 6279250

Order Code: ZT2469118S

£119.99 Inc VAT (20%)


Description

For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with locking pin GEDORE vanadium steel 31CrV3, chrome-plated Vanadium steel 31CrV3, chrome-plated

Specifications for Swivel Handle 3/4" - 6279250
  • Finish
    Chrome-Plated
  • Product Type
    Swivel Handles
  • Material
    Vanadium steel 31CrV3
  • Standards Met
    DIN 3122, ISO 3315
  • Drive Connector Square (Male)
    20mm
  • Length
    547mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome