Swivel Head Reversible Ratchet 3/8in Drive BRIE031703B

Order Code: ZT1275663P

£60.99 Inc VAT (20%)


Description

The Britool BRIE031703B 3/8in Drive hinged head ratchet has a 72 tooth mechanism and a 5 increment. The ratchet has an ergonomic bi-material handle for comfort and the compact and the angled head is finished in high chrome. Dimensions Length 234.2mm. Weight 380g. Head Diameter 43.6mm ISO 3315, DIN 3122, ISO 1174-1.

Specifications for Swivel Head Reversible Ratchet 3/8in Drive BRIE031703B
  • MFR Part No.
    E031703
  • No. of Teeth
    72
  • Number of Teeth
    72
  • Drive
    3/8in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome