0
1
2
3

SXL.161PB 1/2" Extendable Ratchet

Order Code: ZT1095651S

£84.99 Inc VAT (20%)


Description

This 1/2in. square drive extendible ratchet handle saves you from carrying both a standard and long reach ratchet handle, due to its telescopic design. Suited for general tightening and loosening, the ratchet handle can be folded down for ease of storage and easily extended to reach more restricted areas.

Features and Benefits
• The handy short setting is ideal for standard use and allows for easy storage
• The more durable long setting is suited for tasks that require more torque and place less effort on the part of the user
• Easy to use and strong extension mechanism allows the tool to be extended for hard to reach jobs
• Watertight design requires no tool maintenance for overall durability
• High accuracy in the 72 teeth design in 5° increments

Typical Applications
• Construction
• DIY
• Engineering
• Automotive

See full description
Specifications for SXL.161PB 1/2" Extendable Ratchet
  • Drive Size
    1/2in
  • MFR Part No.
    SXL.161PB
  • Drive Type
    Square
  • Overall Length
    262mm
  • Finish/Coating
    Fully Polished Finish
  • Number of Pieces
    1
  • No. of Teeth
    72
  • Product Type
    Ratchet Handle
  • Material
    Chrome Vanadium Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome