SXL.180 1/2" External Swivel Head Breaker Handle

Order Code: ZT1006634X

£55.99 Inc VAT (20%)


Description

1 handle instead of 2.
Short setting: standard use, easy storage.
Long setting: more torque, less effort.
Easy to use & strong extension mechanism.

Specification:
Height: 54 mm
Length: 246 - 379 mm
Weight: 0.66 kg

See full description
Specifications for SXL.180 1/2" External Swivel Head Breaker Handle
  • MFR Part No.
    SXL.180
  • Overall Length
    379mm
  • Drive Size
    1/2in
  • Product Type
    Extendable Handle
  • Drive Type
    Square

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome