Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Hand Socket Accessories
3/4" Square DR Push/Pull Ratchet
By Kennedy-Pro
Order Code:
ZT1006786X
£89.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
89.99
https://www.zoro.co.uk/shop/tools-and-machining/hand-socket-accessories/three-quarter-inch-square-dr-push-pull-ratchet/p/ZT1006786X
Add to quotation
Schedule an order and save 5%
View all Hand Socket Accessories
Description
36 tooth ratchet.
Specifications
Specifications for 3/4" Square DR Push/Pull Ratchet
Product Type
Ratchet Handle
Weight Each
1.50kg
Overall Length
480mm
Drive Size
3/4in
Grip
Rubber
No. of Teeth
36
Drive Type
Square
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome