The Britool E117360B 1/4in Drive universal joint is crafted from chrome vanadium steel with a high chrome finish. This product is for manual use only. The Britool E117360B has the following dimensions:Length: 25.2 mmWeight: 22 g ISO 3316, DIN 3123, ISO 1174-1.