0.5M 13A Plug to 16A Socket 240V Fly Lead

Order Code: ZT1027632X

£6.99 Inc VAT (20%)


Description

Adapt your 13 amp UK socket to a three-pin 16A socket with this socket adapter lead.

Features and Benefits
• Suitable for outdoor use
• Durable construction
• 500mm cable for ample reach

Typical Applications
• Generators
• Caravans
• Garden tools
• Outdoor lighting

Standards
• BS EN 60309

See full description
Specifications for 0.5M 13A Plug to 16A Socket 240V Fly Lead
  • Socket Type
    13A 3 Pin
  • Type
    Site Socket
  • Number of Sockets
    1
  • MFR Part No.
    10872
  • Standards Met
    BS EN 60309

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome