Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Hand Socket Adaptors
49431 1/4" Socket X 1/8"FNPT (Pk-20)
By Loc Line
Order Code:
ZT1047827X
£19.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
19.99
https://www.zoro.co.uk/shop/tools-and-machining/hand-socket-adaptors/49431-quarter-inch-socket-x-1-8-inchfnpt-pk-20/p/ZT1047827X
Add to quotation
Schedule an order and save 5%
View all Hand Socket Adaptors
Description
1/8” NPT Female. Fully compatible with BSPT threads.
Tags:
#ClearanceProduct
Specifications
Specifications for 49431 1/4" Socket X 1/8"FNPT (Pk-20)
Colour
Orange
Inlet Size
1/8" NPT Female
Bore Size
1/4in
Product Type
Threaded Adaptor
Includes
PK-20
MFR Part No.
LL49431
Material
Plastic
Pack Quantity
20
Hose Length
In
Hose Diameter
In
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome