Adapter Plug For Great Britain, European Earthed Socket, To UK Plug System

Order Code: ZT2702847S

£22.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.490%
5 - 9£21.594%
10 +£20.698%


Description

Adapter plug for Great Britain, European earthed socket, to UK plug system. Supplied = assembled. Colour = black. Product type = adapters. Plug adapter for connecting electrical devices in countries with a British plug system (e.g. Great Britain, Hong Kong, UAE, Cyprus) Ideal e.g. for charging your devices when travelling or on holiday. Higher level of protection from accidental contact: plastic discs close off the socket contacts. English plug with European socket. Developed in Germany. Adapter for connecting electrical devices with earthed plug system in countries with British plug system. The plug adapter is not a voltage and frequency converter. Additional 13 A fuse. Max. load 13 A/250 V.

See full description
Specifications for Adapter Plug For Great Britain, European Earthed Socket, To UK Plug System
  • Product Type
    Adapters
  • Supplied
    Assembled
  • Colour
    Black
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome