0
1
2
3
4

Adapter set sq. x hex. f.ring span. 4pcs

Order Code: ZT2467053S

£20.99 Inc VAT (20%)


Description

Contents: Hex 19 mm x square 1/2" for sockets with drive as per DIN 3120 - C 12.5, ISO 1174, with ball locking device Hex 13 mm x square 3/8“ for sockets with drive as per DIN 3120 - C 10, ISO 1174, with ball locking device Hex 10 mm x square 1/4" for sockets with drive as per DIN 3120 - C 6.3, ISO 1174, with ball locking device Hex 10 mm x in-hex 1/4" suitable for all 1/4" bits Chrome-vanadium steel

See full description
Specifications for Adapter set sq. x hex. f.ring span. 4pcs
  • Product Type
    Plug-In Hexagon Sets
  • Finish
    Matt chrome-plated
  • Material
    Chrome-vanadium steel
  • Standards Met
    DIN 3120, ISO 1174

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome