Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Hand Socket Adaptors
Adaptor 19mm hex - 5/16" hex
By Gedore
Order Code:
ZT2465091S
£23.99
Inc VAT (20%)
1
Add to basket
Get it in
2-7
working days
Available
GBP
23.99
https://www.zoro.co.uk/shop/tools-and-machining/hand-socket-adaptors/adaptor-19mm-hex-5-16-inch-hex/p/ZT2465091S
Add to quotation
View all Hand Socket Adaptors
Description
0
Specifications
Specifications for Adaptor 19mm hex - 5/16" hex
Product Type
Plug-In Internal Hexagon
Finish
Manganese Phosphated
Length
120mm