Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Hand Socket Adaptors
1/2" Square - 1/4" Hex Adapter
By Kobe
Order Code:
ZT1005841X
£4.29
Inc VAT (20%)
£5.19
17% off
Quantity
Price
Discount
1 - 9
£4.29
0%
10 - 19
£4.12
4%
20 - 49
£3.95
8%
50 - 99
£3.78
12%
100 +
£3.60
16%
1
Add to basket
Get it by
Tue, 4th Mar
In Stock
GBP
4.29
https://www.zoro.co.uk/shop/tools-and-machining/hand-socket-adaptors/half-inch-square-quarter-inch-hex-adapter/p/ZT1005841X
Add to quotation
Schedule an order and save 5%
View all Hand Socket Adaptors
Description
1/2" square drive to 1/4" Hex adaptor.
Tags:
#BulkDiscount
#ClearanceProduct
#ReducedPrice
Specifications
Technical Information
Specifications for 1/2" Square - 1/4" Hex Adapter
Material
Chrome Vanadium Steel
Size System
Imperial
Overall Length
41
Socket Depth
Standard
Socket Type
Hexagon Socket
Drive Size
1/2in
Drive Type
Square
Socket Size
1/4in