PPSKSHAV Shaver Socket 115V/230V Dual Volt

Order Code: ZT1121132X

£12.99 Inc VAT (20%)


Description

Traditional profile shaver socket suitable for shavers and electric toothbrushes.
Location - Internal
115V and 240V sockets
White finish

Specifications for PPSKSHAV Shaver Socket 115V/230V Dual Volt
  • Mounting
    Screwed
  • MFR Part No.
    PPSKSHAV
  • Rated Voltage
    115-230V
  • Number of Gangs
    1
  • Socket Type
    Shaver 2 pin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome