Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Hand Socket Adaptors
1/4" Hex Bit Coupler 3/8" Square Drive
By Yamoto
3 Reviews
Order Code:
ZT1006211X
£4.99
Inc VAT (20%)
£5.49
9% off
Quantity
Price
Discount
1 - 9
£4.99
0%
10 - 19
£4.79
4%
20 - 49
£4.59
8%
50 - 99
£4.39
12%
100 +
£4.19
16%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
4.99
https://www.zoro.co.uk/shop/tools-and-machining/hand-socket-adaptors/quarter-inch-hex-bit-coupler-3-8th-inch-square-drive/p/ZT1006211X
Add to quotation
Schedule an order and save 5%
View all Hand Socket Adaptors
Description
Chrome vanadium. For converting square drive tooling to use hexagon bits.
Tags:
#BulkDiscount
#ClearanceProduct
#ReducedPrice
Specifications
Specifications for 1/4" Hex Bit Coupler 3/8" Square Drive
Material
Chrome Vanadium Steel
Drive Size
3/8in
Drive Type
Square
Size System
Imperial
Overall Length
30mm
Socket Depth
Standard
Socket Type
Hexagon Socket
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome