0
1
2

Reducer/convertor 6in2 2pcs

Order Code: ZT2464168S

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 +£31.617%


Description

• Push-through type square for dual-side use • Convertor and extension • Reducer and extension • Matt chrome-plated • Knurled grip • For hand-operated sockets • Square drive as per DIN 3120, ISO 1174, with ball retention groove • Coupler in acc. with DIN 3120, ISO 1174, with ball locking device

Specifications for Reducer/convertor 6in2 2pcs
  • Product Type
    Socket Wrench Extensions
  • Finish
    Matt Chrome-plated
  • Length
    150mm