SAC214 Converter 1" Female x 3/4" Male

Order Code: ZT1033762P

£49.99 Inc VAT (20%)


Description

SAC214
Drop forged from high grade materials to precise tolerance. Machined to exceptional accuracy within strict controls before precise heat treatment. Polished and satin finish nickel-chrome plating for optimum appearance and corrosion resistance. Made to DIN 3123.
Length: 80mm.

Specifications for SAC214 Converter 1" Female x 3/4" Male
  • Drive Type
    Square
  • Socket Type
    Hexagon Socket
  • Size System
    Imperial
  • Socket Size
    1in
  • Socket Depth
    Standard
  • Drive Size
    3/4in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome