TWSASK Shaver Adapter 13A Socket

Order Code: ZT1121354X

£1.79 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.790%
20 - 49£1.705%
50 - 99£1.6110%
100 +£1.5215%


Description

Adaptor rated at 13A. Shaver adaptors connect shaver cables to a standard mains UK plug.
Shaver adaptors are supplied with a 1A fuse.
Perfect for travel bags.

Specifications for TWSASK Shaver Adapter 13A Socket
  • Current Rating
    13A
  • MFR Part No.
    TWSASK
  • Number of Sockets
    1
  • Voltage Rating
    V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome