Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Hand Sockets
400mm Spark Resistant Speed Brace 1/2" Square DR Al-Br
By Kennedy-Pro
Order Code:
ZT1008395X
£45.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£45.99
0%
5 - 9
£44.15
4%
10 +
£42.31
8%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
45.99
https://www.zoro.co.uk/shop/tools-and-machining/hand-sockets/400mm-spark-resistant-speed-brace-half-inch-square-dr-al-br/p/ZT1008395X
Add to quotation
Schedule an order and save 5%
View all Hand Sockets
Description
Revolving grip, ideal for nut spinning. Fitted with a spring loaded ball bearing socket retainer.
Tags:
#BulkDiscount
Specifications
Specifications for 400mm Spark Resistant Speed Brace 1/2" Square DR Al-Br
Weight Each
700g
Overall Length
400mm
Square Drive
1/2in
Material
Aluminium Bronze
Wrench Type
Non-Sparking Ratchet Handle
Size System
Imperial
Size
1/2in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome