Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Hand Sockets
41mm 3/4" Drive Deep/Long Reach Socket 12 Point (12PT) Heavy Duty 90mm Long
By ASTA
Order Code:
ZT3741138S
£34.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£34.99
0%
5 - 9
£33.59
4%
10 +
£32.19
8%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
34.99
https://www.zoro.co.uk/shop/tools-and-machining/hand-sockets/41mm-three-quarter-inch-drive-deep-long-reach-socket-12-point-12pt-heavy-duty-90mm-long/p/ZT3741138S
Add to quotation
View all Hand Sockets
Description
41mm 3/4" Dr Deep/Long Reach Socket 12 Point (12PT) Heavy Duty 90mm Long
Tags:
#BulkDiscount
Specifications
Specifications for 41mm 3/4" Drive Deep/Long Reach Socket 12 Point (12PT) Heavy Duty 90mm Long
Drive Size
3/4in
Size
41mm
Length
90mm
Type
Deep/Long Reach Socket
Construction
Heavy Duty
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome