Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Hand Sockets
Basic tool set 1/4" for motorbikes, 30 pcs
By Gedore
Order Code:
ZT2465473S
£169.99
Inc VAT (20%)
1
Add to basket
Get it in
2-7
working days
Available
GBP
169.99
https://www.zoro.co.uk/shop/tools-and-machining/hand-sockets/basic-tool-set-quarter-inch-for-motorbikes-30-pcs/p/ZT2465473S
Add to quotation
View all Hand Sockets
Description
In plastic case Dimensions: 160 x 95 x 38 mm Dimensions: 160 x 95 x 38 mm
Specifications
Specifications for Basic tool set 1/4" for motorbikes, 30 pcs
Product Type
Drive 1/4"
Item Depth
95mm
Length
203mm
Width
123mm
Height
38mm
Drive Connector Square (Male)
6.3mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome