Hexagon Socket Deep 6 Point Regular AF 1/4in Drive 3/8in TENM140212

Order Code: ZT1294857P

£8.29 Inc VAT (20%)
£8.997.5% off
QuantityPriceDiscount
1 - 4£8.290%
5 +£7.964%


Description

A professional 1/4in Square Drive matt chromed deep hexagon socket. Produced in accordance with ISO 9000 and AS 954 specifications. Features the Teng Tools hip grip system for increased torque and reduced risk of rounding fasteners. Overall Length 49.5mm. Size 3/8 in AF

Specifications for Hexagon Socket Deep 6 Point Regular AF 1/4in Drive 3/8in TENM140212
  • MFR Part No.
    M140212
  • Type
    Deep Hex
  • Size
    3/8 AF
  • Socket Type
    Deep Hex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome