Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Hand Sockets
Hexagon Socket 1/2in Drive 9mm
By Bahco
Order Code:
ZT1274308P
£7.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.19
0%
5 - 9
£6.83
5%
10 - 19
£6.47
10%
20 +
£6.11
15%
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
7.19
https://www.zoro.co.uk/shop/tools-and-machining/hand-sockets/hexagon-socket-halfin-drive-9mm/p/ZT1274308P
Add to quotation
View all Hand Sockets
Description
Size: 9mm.
Note: Image is for illustrative purposes only and may differ from the actual product
Tags:
#BulkDiscount
Specifications
Specifications for Hexagon Socket 1/2in Drive 9mm
MFR Part No.
SBS80-9
Type
HEX
Length
38mm
Socket Type
Hex
Size
9mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome