Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Hand Sockets
Insulated 1/2" Drive Socket 6 Point 13mm
By ITL INSULATED
Order Code:
ZT4796623S
£35.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£35.99
0%
5 - 9
£34.55
4%
10 +
£33.11
8%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
35.99
https://www.zoro.co.uk/shop/tools-and-machining/hand-sockets/insulated-half-inch-drive-socket-6-point-13mm/p/ZT4796623S
Add to quotation
View all Hand Sockets
Description
1 x ITL Insulated 1/2in Drive Socket (6 Point) 13mm.
Tags:
#BulkDiscount
Specifications
Specifications for Insulated 1/2" Drive Socket 6 Point 13mm
Type
1/2in Drive Socket (6 Point)
Size
13mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome