Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Hand Sockets
RT.7/32 Socket & Bit
By Facom
Order Code:
ZT1038885P
£16.99
Inc VAT (20%)
1
Add to basket
Get it in
11-16
working days
Available
GBP
16.99
https://www.zoro.co.uk/shop/tools-and-machining/hand-sockets/rt-7-32-socket-and-bit/p/ZT1038885P
Add to quotation
View all Hand Sockets
Description
Description unavailable
Specifications
Specifications for RT.7/32 Socket & Bit
Socket Depth
Standard
Bit Type
Hexagon
Drive Size
1/4in
Socket Type
Hexagon Socket
Socket Size
7/32in
Size System
Imperial
Drive Type
Square
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome