Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Hand Sockets
S.15HLA 15MM Deep 1/2in Dr Socket
By Facom
Order Code:
ZT5128669S
£13.99
Inc VAT (20%)
1
Add to basket
Get it on
Thu, 16th Jan
In Stock
GBP
13.99
https://www.zoro.co.uk/shop/tools-and-machining/hand-sockets/s-15hla-15mm-deep-halfin-dr-socket/p/ZT5128669S
Add to quotation
Schedule an order and save 5%
View all Hand Sockets
Description unavailable
Specifications
Specifications for S.15HLA 15MM Deep 1/2in Dr Socket
Socket Type
Hexagon Socket
Drive Size
1/2in
Size System
Metric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome