Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Hand Sockets
Socket Hex Metric Standard - 1/2" Drive 10 mm
By CARLYLE HAND TOOLS
Order Code:
ZT4070795S
£8.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.19
0%
5 - 9
£7.86
4%
10 - 19
£7.53
8%
20 - 49
£7.21
12%
50 +
£6.88
16%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
8.19
https://www.zoro.co.uk/shop/tools-and-machining/hand-sockets/socket-hex-metric-standard-half-inch-drive-10-mm/p/ZT4070795S
Add to quotation
View all Hand Sockets
Description
S2 Bit Material for strength and durability
Mirror polish chrome plated CR-V socket resist rust
Tags:
#BulkDiscount
Specifications
Specifications for Socket Hex Metric Standard - 1/2" Drive 10 mm
Product Type
Bits & Bit Sets
Drive Size
1/2in
Size System
Metric
Socket Size
10mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome