Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Hand Sockets
Socket Hex Metric Standard - 1/2" Drive 18 mm
By CARLYLE HAND TOOLS
Order Code:
ZT4070804S
£8.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.49
0%
5 - 9
£8.15
4%
10 - 19
£7.81
8%
20 - 49
£7.47
12%
50 +
£7.13
16%
1
Add to basket
Get it by
Wed, 22nd Jan
In Stock
GBP
8.49
https://www.zoro.co.uk/shop/tools-and-machining/hand-sockets/socket-hex-metric-standard-half-inch-drive-18-mm/p/ZT4070804S
Add to quotation
View all Hand Sockets
Description
S2 Bit Material for strength and durability
Mirror polish chrome plated CR-V socket resist rust
Tags:
#BulkDiscount
Specifications
Specifications for Socket Hex Metric Standard - 1/2" Drive 18 mm
Product Type
Bits & Bit Sets
Drive Size
1/2in
Size System
Metric
Socket Size
18mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome