Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Hand Sockets
Socket - Shallow - Metric Standard - 3/8in. Dr - 20 mm - S38020M
By CARLYLE HAND TOOLS
Order Code:
ZT3607719S
£3.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.99
0%
10 - 19
£3.83
4%
20 - 49
£3.67
8%
50 - 99
£3.51
12%
100 +
£3.35
16%
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
3.99
https://www.zoro.co.uk/shop/tools-and-machining/hand-sockets/socket-shallow-metric-standard-3-8thin-dr-20-mm-s38020m/p/ZT3607719S
Add to quotation
View all Hand Sockets
Description
6 Point
3/8in. Drive
Deep
Chrome Vanadium
See full description
Tags:
#BulkDiscount
Specifications
Specifications for Socket - Shallow - Metric Standard - 3/8in. Dr - 20 mm - S38020M
Product Type
Sockets & Sets
Material
Chrome Vanadium
Type
Shallow
Size
20mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome