Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Hand Sockets
Straigt Die Grinder 22000RPM 300V
By ASTA
Order Code:
ZT3738559S
£94.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£94.99
0%
5 +
£91.19
4%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
94.99
https://www.zoro.co.uk/shop/tools-and-machining/hand-sockets/straigt-die-grinder-22000rpm-300v/p/ZT3738559S
Add to quotation
View all Hand Sockets
Description
Straigt Die Grinder 22000RPM - 300V
Tags:
#BulkDiscount
Specifications
Specifications for Straigt Die Grinder 22000RPM 300V
Product Type
Die Grinder
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome