Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Taps
Hand Taps
1/8" X 40 BSW HSSGT Straight Flute Taper Tap
By Sherwood
Order Code:
ZT1159201X
£1.79
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.79
0%
20 - 49
£1.72
4%
50 - 99
£1.65
8%
100 - 199
£1.58
11.5%
200 +
£1.50
16%
1
Add to basket
Get it by
Tue, 4th Feb
In Stock
GBP
1.79
https://www.zoro.co.uk/shop/tools-and-machining/hand-taps/1-8-inch-x-40-bsw-hssgt-straight-flute-taper-tap/p/ZT1159201X
Add to quotation
Schedule an order and save 5%
View all Hand Taps
Description
Taper
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for 1/8" X 40 BSW HSSGT Straight Flute Taper Tap
Chamfer
Taper
Thread Standard
BSW
Material
High Speed Steel
Tap Type
Straight Flute
Thread Size
1/8in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome