0
1

1/8"X27 NPSF HSSGT Straight Flute Plug Tap

Order Code: ZT1159582X

£25.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£25.990%
5 - 9£24.954%
10 +£23.918%


Description

The Sherwood Plug tap is used last after the Taper and Second tap have been used, when threading blind holes it cuts threads to the bottom of the hole.

Specifications for 1/8"X27 NPSF HSSGT Straight Flute Plug Tap
  • Thread Length
    19mm
  • Thread Size
    1/8"
  • Tap Type
    Straight Flute
  • Thread Direction
    Right Hand
  • Material
    High Speed Steel
  • Number of Flutes
    4
  • Material Application
    Cast Iron
    Aluminium
    Steel
    Stainless Steel
  • Shank Diameter
    11.1mm
  • Finish/Coating
    Bright
  • Square Width
    8.3mm
  • Overall Length
    54mm
  • Chamfer
    Plug
  • Material Grade
    M2
  • Pitch
    27
  • Dimensions Standard
    ANSI 94.9
  • Thread Standard
    NPSF

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome