Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Taps
Hand Taps
1/8"x40 BSW HSSGT Fluteless Tap
By Brooke Cutting Tools
Order Code:
ZT1198203S
£44.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£44.99
0%
5 +
£42.29
6%
1
Add to basket
Get it in
11-13
working days
Available
GBP
44.99
https://www.zoro.co.uk/shop/tools-and-machining/hand-taps/1-8-inchx40-bsw-hssgt-fluteless-tap/p/ZT1198203S
Add to quotation
View all Hand Taps
Description unavailable
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for 1/8"x40 BSW HSSGT Fluteless Tap
Tap Type
Fluteless
Thread Size
1/8in
Thread Standard
BSW
Material
High Speed Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome