3/8"X16 UNC HSSGT L/H Straight Flute Second Tap

Order Code: ZT1159721X

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%


Description

The Sherwood second tap is used after the taper tap has cut threads into the hole as far as possible. It tapers back 3 or 4 threads before a fully threaded diameter is reached. If threading a blind hole a Plug tap will be required to cut threads to the bottom of the hole.

Specifications for 3/8"X16 UNC HSSGT L/H Straight Flute Second Tap
  • Material
    High Speed Steel
  • Thread Standard
    UNC
  • Tap Type
    Straight Flute
  • Chamfer
    Second
  • Thread Size
    3/8in