5/16"x18 UNC HSSGT L/H ST R. Flute Taper Tap

Order Code: ZT1200270S

£26.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£26.990%
5 - 9£25.914%
10 +£24.838%


Description

Sherwood dies are for use in die stocks to cut external screw threads on metal rod. The split in the die allows the adjusting screws of the diestock to compress or expand the die to accommodate for slight variations in size of the material being threaded or die sharpness. Sherwood dies are available as Metric Fine, Metric Coarse, UNF, UNC, BA, BSF, BSW, BSPT, BSPF, NPT cutting threads. All the dies are manufactured from HSS with precision ground threads to the applicable standard.

For all technical and dimensional specifications please refer to our catalogue.

See full description
Specifications for 5/16"x18 UNC HSSGT L/H ST R. Flute Taper Tap
  • Tap Type
    Straight Flute
  • Thread Standard
    UNC
  • Material
    High Speed Steel
  • Thread Size
    5/16in
  • Chamfer
    Taper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome