Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Taps
Hand Taps
7/8" x 9 UNC HSS ISO529 Bright Spiral Flute Tap
By Presto
Order Code:
ZT1047008P
£75.99
Inc VAT (20%)
1
Add to basket
Get it in
11-13
working days
Available
GBP
75.99
https://www.zoro.co.uk/shop/tools-and-machining/hand-taps/7-8-inch-x-9-unc-hss-iso529-bright-spiral-flute-tap/p/ZT1047008P
Add to quotation
View all Hand Taps
Description
7/8" x 9 UNC HSS ISO529 Bright Spiral Flute Tap
Specifications
Specifications for 7/8" x 9 UNC HSS ISO529 Bright Spiral Flute Tap
Tap Type
Machine Tap
Type
Bright Spiral Flute Tap
Thread Standard
UNC
Product Type
Spiral Flute Tap
Finish/Coating
Bright
Thread Size
7/8in
Material
HSS
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome