0
1

7/8"X14 UNF HSSGT Long Shank Second Tap

Order Code: ZT1158955X

£159.99 Inc VAT (20%)


Description

The Sherwood second tap is used after the taper tap has cut threads into the hole as far as possible. It tapers back 3 or 4 threads before a fully threaded diameter is reached. If threading a blind hole a Plug tap will be required to cut threads to the bottom of the hole.

Specifications for 7/8"X14 UNF HSSGT Long Shank Second Tap
  • Thread Length
    38mm
  • Square Width
    12.5mm
  • Material Grade
    M2
  • Thread Standard
    UNF
  • Dimensions Standard
    ISO 529
  • Chamfer
    Second
  • Thread Direction
    Right Hand
  • Shank Diameter
    16mm
  • Class of Fit
    2B
  • Pitch
    14
  • Overall Length
    158mm
  • Material Application
    Cast Iron
    Steel
    Aluminium
    Stainless Steel
  • Tap Type
    Straight Flute Extension
  • Finish/Coating
    Bright
  • Thread Size
    7/8"
  • Material
    High Speed Steel
  • Number of Flutes
    4
  • Teeth per Inch
    14
  • ISO Category
    K
    P
    N
    M

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome