Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Taps
Hand Taps
70x2.00mm HSSGT Str. Flute Plug Tap
By Sherwood
Order Code:
ZT1200200S
£459.99
Inc VAT (20%)
1
Add to basket
Get it in
9-13
working days
Available
GBP
459.99
https://www.zoro.co.uk/shop/tools-and-machining/hand-taps/70x2-00mm-hssgt-str-flute-plug-tap/p/ZT1200200S
Add to quotation
View all Hand Taps
Description
Description unavailable
Tags:
#ClearanceProduct
Specifications
Specifications for 70x2.00mm HSSGT Str. Flute Plug Tap
Tap Type
Straight Flute
Chamfer
Plug
Thread Standard
Metric
Material
High Speed Steel
Pitch
2mm
Thread Size
M70
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome