Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Taps
Hand Taps
733 3.00mm HSS-Co Type H/btap
By Guhring
Order Code:
ZT5131164S
£27.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£27.99
0%
5 +
£26.03
7%
1
Add to basket
Get it in
11-13
working days
Available
GBP
27.99
https://www.zoro.co.uk/shop/tools-and-machining/hand-taps/733-3-00mm-hss-co-type-h-btap/p/ZT5131164S
Add to quotation
View all Hand Taps
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 733 3.00mm HSS-Co Type H/btap
MFR Part No.
00733 003.000
Thread Standard
Metric
Thread Size
M3
Series
733
Tap Type
Machine Tap
Thread Pitch
3mm
Material
Cobalt High Speed Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome