Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Taps
Hand Taps
911 7/16in UNF DIN-374 HSS-E TYPENR40 Sp/fl Tap
By Guhring
Order Code:
ZT5131065S
£51.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£51.99
0%
5 +
£48.87
6%
1
Add to basket
Get it in
8-11
working days
Available
GBP
51.99
https://www.zoro.co.uk/shop/tools-and-machining/hand-taps/911-7-16in-unf-din-374-hss-e-typenr40-sp-fl-tap/p/ZT5131065S
Add to quotation
View all Hand Taps
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 911 7/16in UNF DIN-374 HSS-E TYPENR40 Sp/fl Tap
Thread Standard
UNF
Tap Type
Machine Tap
Spiral Flute
ISO Category
P
MFR Part No.
00911 011.113
Series
911
Teeth per Inch
20
Thread Size
7/16in
Finish/Coating
Bright
Material
HSS-E
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome