BSP (F) 22-Pce HSS Threading Set in Case

Order Code: ZT1158053X

£229.99 Inc VAT (20%)


Description

22 piece BSPF HSS Threading Set in purpose designed case

Contents:

HSS Taps - ISO 529:
HSSGT Straight Flute Taper Tap: 1/8" x 28 BSPF, ¼" x 19 BSPF, 3/8" x 19 BSPF, ½" x 14 BSPF
HSSGT Straight Flute Plug Tap: 1/8" x 28 BSPF, ¼" x 19 BSPF, 3/8" x 19 BSPF, ½" x 14 BSPF
HSSGT Straight Flute Second Tap: ¾" x 14 BSPF


HSS Dies -BS 1127:
1 5/16" Outside Diameter HSS Die: 1/8" x 28 BSPF, ¼" x 19 BSPF, 3/8" x 19 BSPF

HSS Die Nuts - BS 1127:
HSS Hexagon Die Nut: ½" x 14 BSPF, ¾" x 14 BSPF

HSS Drills -BS328/DIN 338N:
HSS Straight Shank Jobber Drill: 8.8mm, 11.8mm
HSS ½" Parallel Shank Drill: 15.25mm, 19 mm, 24.5mm

Holders:
1 5/16" Outside Diameter Diestock
Traditional Tap Wrench: 1/16"- ¼", ¼"- ¾"

See full description
Specifications for BSP (F) 22-Pce HSS Threading Set in Case
  • Smallest Thread Size
    1/8in.
  • Tap Type
    Straight Flute
  • Tap Dimensions Standard
    ISO 529
    BS 328/DIN 338N
    DIN 1814
  • Thread Size Range
    1/8in. - 3/4in.
  • Kit Type
    Tap, Die & Drill
  • Thread Direction
    Right Hand
  • Die Hex Width
    2.05in
    1.67in
  • Includes
    Metal Case
    (1) Straight Flute Second Taps: 3/4in.-14
    1/4in.- 3/4in.
    11.80mm
    (1) Die Stock: 1-5/16in.
    (6) HSS Jobber Drills: 8.80mm
    (4) Straight Flute Plug Taps: 1/8in.-28, 1/4in.-19, 3/8in.-19, 1/2in.-14
    (4) Straight Flute Taper Taps: 1/8in.-28, 1/4in.-19, 3/8in.-19, 1/2in.-14
    (3) HSS Reduced Shank Drills (Blacksmiths) 1/2in.: 15.25mm, 19.00mm, 24.50mm
    (2) Tap Wrench: 1/16in.-1/4in.
  • Tap Finish/Coating
    Uncoated
  • Tap Wrench Type
    Straight-Handle Bar
  • Largest Thread Size
    3/4in.
  • Number of Taps
    9
  • Tap Material
    High Speed Steel
  • Chamfer
    Second
    Plug
    Taper
  • Number of Pieces
    22
  • Thread Standard
    BSP(F)
  • Die Type
    Hex Die Nut
    Round Die
  • Number of Dies
    5