BSPF (British Standard Pipe Fine) HSS Second Ground Thread Taps


£5.99 Inc VAT (20%)
Up to 22.5% off

See 10 Product Variants
£5.99

Description

Sherwood HSS Taps are the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others.

Manufactured with precision ground flutes for producing accurate thread forms, Sherwood Taps are available in all the popular thread forms and as straight Flute `Hand` Taps in 3 leads, Fluteless, Spiral Flute, or Spiral Point Machine Taps and also Long Series.

Sherwood Tap dimensions conform to ISO529 apart from NPT Forms which conform to ANSI 94.9. Straight Flute and Fluteless Taps are manufactured with a standard Bright Finish whereas the Machine Taps have an Oxidised Finish for best results, dissipating the heat build-up associated with these applications.

Features and Benefits
• High-speed steel and cobalt construction for added hardness
• Excellent heat and wear resistance
• Class 2 thread forms / medium fit tolerance
• Precision ground flutes for added precision

Typical Applications
• Tapping

Standards
• Tap dimensions to ISO529

Feature Attributes

Class of Fit:
2B
Thread Direction:
Right Hand
Material:
High Speed Steel
Compatible Materials:
Nonferrous Metals,Steel,Cast Iron,Aluminium,Brass
Finish/Coating:
Bright
Tap Type:
Straight Flute
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome