1. Tools & Machining/
  2. Cutting Tools/
  3. Taps/
  4. Hand Taps
Coarse HSS Ground Thread Straight Flute Tapered Taps (Metric)

Coarse HSS Ground Thread Straight Flute Tapered Taps (Metric)


28 Variants From
£2.19

Inc VAT (20%)

Up to 6.5% off
See 28 Product Variants
£2.19

Description

Sherwood HSS Taps are the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others.

Sherwood Tap dimensions conform to ISO529 apart from NPT Forms which conform to ANSI 94.9. Straight Flute and Fluteless Taps are manufactured with a standard Bright Finish.

Features and Benefits
• Manufactured from durable high speed steel
• Precision ground flutes for accurate thread cutting
• Tapered chamfer for applications where cutting through is required
• Features class 2 thread forms with medium fit tolerance
• Manufactured with a bright finish

Typical Applications
• Tapping
• Steel
• Brass
• Aluminium
• Engineering
• Manufacturing

Standards
• Tap dimensions to ISO529
• Thread Forms are Class 2 medium fit tolerance
• Straight Flute Individual Sizes IS0 529

Notes
• Available in sizes 1.0 x 0.25mm - 56 x 5.50mm
• (1) Diameter and pitch not mentioned in ISO

See full description

Feature Attributes

Material Grade:

M2

Class of Fit:

6H

Dimensions Standard:

ISO 529

Tap Type:

Straight Flute

Finish/Coating:

Bright

Material:

High Speed Steel

More attributes