E011 M6x0.50mm Hss-Va Mtt-X Sp/Ptmachine Tap

E011 M6x0.50mm Hss-Va Mtt-X Sp/Ptmachine Tap

Order Code: ZT3472505S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

Series E011 HSS-E Spiral Point Tap - Metric

Premium substrate with steam oxide surface treatment reduces wear and prevents chip welding in abrasive or harder ferrous materials.

Features
• Steam Tempered
• Metric Fine
• Sizes M4 to M24
• For through holes
• 2.5xD
• B 3.5-5 Chamfer
• Manufactured to ISO529
• Tolerance 6H

See full description
Specifications for E011 M6x0.50mm Hss-Va Mtt-X Sp/Ptmachine Tap
  • Material Grade
    M35
  • Tap Type
    Machine Tap
    Spiral Point
  • Shank Diameter
    6.3mm
  • Thread Size
    M6
  • Series
    E011
  • Tapping Depth
    26mm
  • Overall Length
    66mm
  • Finish/Coating
    Steam Tempered
  • Thread Standard
    Metric Fine
  • Number of Flutes
    3
  • Thread Length
    13mm
  • MFR Part No.
    E011M6X.5
  • Thread Direction
    Right Hnd
  • Thread Pitch
    0.5mm
  • Class of Fit
    6H
  • Material
    Cobalt High Speed Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome