Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Taps
Hand Taps
E111 NO.6X40UNC HSS Straight Flute Tap DIN 2181
By Dormer
Order Code:
ZT1158847X
£21.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£21.99
0%
5 - 9
£21.11
4%
10 - 19
£20.23
8%
20 +
£19.35
12%
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
21.99
https://www.zoro.co.uk/shop/tools-and-machining/hand-taps/e111-no-6x40unc-hss-straight-flute-tap-din-2181/p/ZT1158847X
Add to quotation
View all Hand Taps
Description
Straight flute serial tap NO3 with a 2-3xP plug lead
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for E111 NO.6X40UNC HSS Straight Flute Tap DIN 2181
Material
HSS
Standards
DIN 2181
Shank
Cylindrical shank with Square
Finish
Bright
Tap Application
Through or Blind Hole
Thread Form
UNF - Unified Fine
Product Series
E111
Flute Geometry (FDC)
Straight Flute Geometry
Cutting Direction
Right
Number of Flutes
3
Tap Chamfer Style
C 2 - 3
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome